Shop All Pavement Markings
Rae
Pref. Thermoplastic, Left Turn Arrow, PK2
Mfr # PR-TH-3545
Zoro # G5970316
product price: $500.99
/pk 2, $250.50/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 1/8 ft
- Thickness 125 mil
- Legend Left Turn Arrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3545
- Zoro # G5970316
- UPC # 00094720623564
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Legend | Left Turn Arrow |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Number of Pieces | 2 |
Adhesion Method | Hand Torch |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Transparency | Non-Transparent |
Dry Time | 2 min |
For Use On | Pavement |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
VOC Content | 0 g/L |
Minimum Application Temperature | 32 Degrees F |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Turn Arrow, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- TOP DOG Die Cut Apron, 45", 6 mil, Blue (80013)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- Rae Pavement Markings