Shop All Pavement Markings
Rae
Pref. Thermoplastic, Left Turn Arrow, PK2
Mfr # PR-TH-3531
Zoro # G5998124
product price: $498.99
/pk 2, $249.50/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 ft
- Width 3 ft
- Thickness 90 mil
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3531
- Zoro # G5998124
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 2 |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Legend | Left Turn Arrow Elongated |
Skid Resistant | Yes |
VOC Content | 0 g/L |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Transparency | Non-Transparent |
Dry Time | 2 min |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Minimum Application Temperature | 32 Degrees F |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Turn Arrow Elongated, Overall Length 12 ft, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (48-73-5041)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XL)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 21 ft Range (B456)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- Rae Pavement Markings