Shop All Pavement Markings
Rae
Pref. Thermoplastic, Left Lane Drop Arrow
Mfr # PR-TH-3564
Zoro # G5866165
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 18 ft
- Width 5 1/2 ft
- Thickness 125 mil
- Legend Left Lane Drop Arrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3564
- Zoro # G5866165
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 18 ft |
Width | 5 1/2 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Legend | Left Lane Drop Arrow |
Number of Pieces | 1 |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Application Method | Hand Torch |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
VOC Content Weight Percentage | 0 % |
Minimum Application Temperature | 32 Degrees F |
Use Location | Exterior |
VOC Content | 0 g/L |
Dry Time | 2 min |
Product Type | Pavement Pre-Determined Messages |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Lane Drop Arrow, Overall Length 18 ft, Overall Width 5 1/2 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- ROYER 6-Inch Work Boot, M, 10 1/2, Black, PR (5608AG)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- Rae Traffic Safety