Shop All Pavement Markings
Rae
Pref. Thermoplastic, Left Lane Drop Arrow
Mfr # PR-TH-3538
Zoro # G5999795
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 18 ft
- Width 5 1/2 ft
- Thickness 90 mil
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3538
- Zoro # G5999795
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 18 ft |
Width | 5 1/2 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Legend | Left Lane Drop Arrow |
Use Location | Exterior |
Dry Time | 2 min |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
For Use On | Pavement |
Minimum Application Temperature | 32 Degrees F |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
VOC Content | 0 g/L |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Lane Drop Arrow, Overall Length 18 ft, Overall Width 5 1/2 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 9/16 in Thick, Black with Yellow Border, Beveled Edge (479S0023YB)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- GLOVE RINGS Glove Rings(R), Ribbed, White Color, PR (OMS GR-WH)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78262)
- Rae Traffic Safety