Shop All Pavement Markings
Rae
Pref. Thermoplastic, Left Combo Arrow, PK2
Mfr # PR-TH-3557
Zoro # G6029012
product price: $507.99
/pk 2, $254.00/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 ft
- Width 3 ft
- Thickness 125 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3557
- Zoro # G6029012
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Left Elongated Combo Arrow |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Number of Pieces | 2 |
For Use On | Pavement |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
VOC Content | 0 g/L |
Dry Time | 2 min |
VOC Content Weight Percentage | 0 % |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Elongated Combo Arrow, Overall Length 12 ft, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2010 Pk (198-R-10)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHMD0025CS)
- NEWSTRIPE Stencil, 6ft., Fed Straight Arrow, 1/16" (10002932)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- Rae Pavement Markings