Shop All Pavement Markings
Rae
Pref. Thermoplastic, Handicap, White, PK5
Mfr # PR-TH-28HS
Zoro # G5923836
product price: $589.99
/pk 5, $118.00/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 38 in
- Width 3 ft
- Thickness 90 mil
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-28HS
- Zoro # G5923836
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 38 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 4 |
Legend | Handicap |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 300 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Skid Resistant | Yes |
For Use On | Pavement |
Transparency | Non-Transparent |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Handicap, Overall Length 38 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 28W X 36L Single Pocket Shop Apron (8070-7004)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-75 KA Orange)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XS (92793PUXS)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2XT (4877DN TL 2XL)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- Rae Pavement Markings