Shop All Pavement Markings
Rae
Pref. Thermoplastic, Handicap, 45 In, PK2
Mfr # PR-TH-45HS
Zoro # G5979294
product price: $655.99
/pk 2, $328.00/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Overall Length 45 in
- Length 45 in
- Overall Width 45 in
- Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-45HS
- Zoro # G5979294
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Overall Length | 45 in |
Length | 45 in |
Overall Width | 45 in |
Width | 45 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Blue/White |
Thickness | 90 mil |
Legend | Handicap |
Application Method | Hand Torch |
Standards | ASTM D 6631, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249 |
Material | Thermoplastic |
Shelf Life | 2 yr |
Number of Pieces | 4 |
Maximum Application Temperature | 300 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Skid Resistant | Yes |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Handicap, Overall Length 45 in, Overall Width 45 in, Thickness 90 mil, Material Thermoplastic, Color Blue/White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6631, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 4, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV82)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Black (D13-05-009-100)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Black Frame, Unisex, 1 Pair (19876)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- Rae Pavement Markings