Shop All Pavement Markings
Rae
Pref. Thermoplastic, Bike Shared Lane, PK2
Mfr # PR-TH-3576
Zoro # G5885966
product price: $527.99
/pk 2, $264.00/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Legend Bicycle Shared Lane
- Shelf Life 2 yr
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3576
- Zoro # G5885966
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 9 3/8 ft |
Width | 40 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Legend | Bicycle Shared Lane |
Shelf Life | 2 yr |
Number of Pieces | 2 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Thickness | 90 mil |
For Use On | Pavement |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Adhesion Method | Hand Torch |
Dry Time | 2 min |
Use Location | Exterior |
VOC Content | 0 g/L |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 275 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Bicycle Shared Lane, Overall Length 9 3/8 ft, Overall Width 40 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Alu Rebar Hooks (SW8008-10-ALU-RBHDL)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- Rae Pavement Markings