Shop All Pavement Markings
Rae
Pre Thermoplastic, Shark Teeth Yield, PK6
Mfr # PR-TH-3569
Zoro # G5971691
product price: $238.99
/pk 6, $39.83/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 36 in
- Width 24 in
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3569
- Zoro # G5971691
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 36 in |
Width | 24 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Legend | Shark Teeth Yield Markings |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Number of Pieces | 6 |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
VOC Content Weight Percentage | 0 % |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
VOC Content | 0 g/L |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
Description
Preformed Thermoplastic Pavement Markings, Legend Shark Teeth Yield Markings, Overall Length 36 in, Overall Width 24 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- Rae Traffic Safety