Shop All Pavement Markings
Rae
Pre Thermoplastic, Shark Teeth Yield, PK6
Mfr # PR-TH-3543
Zoro # G5864975
product price: $192.99
/pk 6, $32.17/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 36 in
- Width 24 in
- Thickness 90 mil
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3543
- Zoro # G5864975
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 36 in |
Width | 24 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 6 |
Legend | Shark Teeth Yield Markings |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Product Type | Pavement Pre-Determined Messages |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
Dry Time | 2 min |
For Use On | Pavement |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior |
VOC Content | 0 g/L |
Description
Preformed Thermoplastic Pavement Markings, Legend Shark Teeth Yield Markings, Overall Length 36 in, Overall Width 24 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Extinguisher Sign, 7"W, 10" H, 0.040" Thick (U1-1060-NA_7x10)
- ZORO SELECT Reflective Plastic , 100 ft L, Yellow (52002-100)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- Rae Traffic Safety