Shop All Pavement Markings
Rae
Pre Thermoplastic, Shark Teeth Yield, PK10
Mfr # PR-TH-3568
Zoro # G5886763
product price: $292.99
/pk 10, $29.30/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 24 in
- Width 16 in
- Thickness 125 mil
- Legend Shark Teeth Yield Markings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3568
- Zoro # G5886763
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 24 in |
Width | 16 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Legend | Shark Teeth Yield Markings |
Number of Pieces | 10 |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Shelf Life | 2 yr |
VOC Content | 0 g/L |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
Dry Time | 2 min |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Description
Preformed Thermoplastic Pavement Markings, Legend Shark Teeth Yield Markings, Overall Length 24 in, Overall Width 16 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-AW-135)
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/11XXL)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- VESTIL Reflective Sheeting 3"x6" White (VGLT-RT-W)
- Rae Pavement Markings