Shop All Pavement Markings
Rae
Pre Thermoplastic, Shark Teeth Yield, PK10
Mfr # PR-TH-3567
Zoro # G5938274
product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 18 in
- Width 12 in
- Thickness 125 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3567
- Zoro # G5938274
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 18 in |
Width | 12 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 10 |
Legend | Shark Teeth Yield Markings |
Transparency | Non-Transparent |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Dry Time | 2 min |
Skid Resistant | Yes |
VOC Content | 0 g/L |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Shark Teeth Yield Markings, Overall Length 18 in, Overall Width 12 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "DuraScraper Linear" Commercial Rubber Entrance Door Mat - 3/8 in x 36 in x 6 in - Black (03-239-LI)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- Rae Traffic Safety