Shop All Pavement Markings
Rae
Pre Thermoplastic, Shark Teeth Yield, PK10
Mfr # PR-TH-3541
Zoro # G5911577
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 18 in
- Width 12 in
- Thickness 90 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3541
- Zoro # G5911577
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 18 in |
Width | 12 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Legend | Shark Teeth Yield Markings |
Number of Pieces | 10 |
Application Method | Hand Torch |
Shelf Life | 2 yr |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
Skid Resistant | Yes |
For Use On | Pavement |
Use Location | Exterior |
Adhesion Method | Hand Torch |
Minimum Application Temperature | 32 Degrees F |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Product Type | Pavement Pre-Determined Messages |
Description
Preformed Thermoplastic Pavement Markings, Legend Shark Teeth Yield Markings, Overall Length 18 in, Overall Width 12 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Mechanics Gloves, 2XL, Black/Tan, Nomex(R) (12-3270-80-XXL)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- SIGNMISSION Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside Door Sign, Landscape, L-11767 (OS-NS-P-710-L-11767)
- MEDEGEN MEDICAL PRODUCTS Isolation Gown, Acti-Fend(R), Yllw, PK50 (99910)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- Rae Pavement Markings