Shop All Stencils
Rae
Pavement Stencil, Yield, STL-108-73626
Mfr # STL-108-73626
Zoro # G3767799
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 36 in
- Character Width 49 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 49 in |
Overall Height | 48 in |
Overall Width | 55 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 55 in |
Message or Symbol Width | 49 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Yield, Includes Yield, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 49 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- ALLEGRO INDUSTRIES 37Mm Lead Cassette 50Box (9804-14)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, 72 in, Handicap, 1/8 (STL-108-3072)
- RAE Stencil, Caution Slippery When Wet, STL-108-14803 (STL-108-14803)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/8 (STL-108-5050)
- NMC Individual Character Stencil 8" Number Set, PMC8-Z (PMC8-Z)
- Rae Stencils