Shop All Stencils
Rae
Pavement Stencil, Yield, 48 in
Mfr # STL-116-74826
Zoro # G6868005
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 48 in
- Character Width 75 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 75 in |
Overall Height | 60 in |
Overall Width | 81 in |
Message or Symbol Height | 48 in |
Overall Stencil Width | 81 in |
Overall Stencil Height | 60 in |
Message or Symbol Width | 75 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Yield, Includes Yield, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 75 in, MUTCD Compliant No, Number of Pieces 5, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- STRANCO Hanging Aisle Sign, Legend 8 (HPS-FS1212-8)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Bullet Shape, NRR 28 dB, Blue, 200 Pairs (318-1009)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Pavement Stencil, 48 in, Number Kit, 1/16 (STL-116-8480)
- NMC Keep Aisles Clear Plant Marking Stencil, PMS212 (PMS212)
- Rae Stencils