Shop All Stencils
Rae
Pavement Stencil, Yield, 36 in
Mfr # STL-116-73626
Zoro # G7218705
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 36 in
- Character Width 49 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 49 in |
Overall Height | 48 in |
Overall Width | 55 in |
Message or Symbol Width | 49 in |
Overall Stencil Width | 55 in |
Overall Stencil Height | 48 in |
Message or Symbol Height | 36 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Yield, Includes Yield, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 49 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 5in X 3.5in, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-NS-D-35-L-11823-10PK)
- MSA SAFETY USB Drive (10123937)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- NATIONAL MARKER CO Plant Marking Stencil 20x20 - Do Not Block (PMS224)
- Rae Stencils