Shop All Stencils
Rae
Pavement Stencil, Yield, 12 in
Mfr # STL-116-71226
Zoro # G6407536
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 12 in
- Character Width 46 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 12 in |
Character Width | 46 in |
Overall Height | 18 in |
Overall Width | 52 in |
Overall Stencil Height | 18 in |
Overall Stencil Width | 52 in |
Message or Symbol Height | 12 in |
Message or Symbol Width | 46 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Yield, Includes Yield, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 46 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 5K Swivel D-ring Anchor (021-4082)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Navy (18151)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- Rae Stencils