Shop All Stencils
Rae
Pavement Stencil, X-ing, STL-108-70627
Mfr # STL-108-70627
Zoro # G3765979
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character X-Ing
- Character Height 6 in
- Character Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 18 in |
Overall Height | 12 in |
Overall Width | 25 in |
Overall Stencil Width | 25 in |
Overall Stencil Height | 12 in |
Message or Symbol Height | 6 in |
Message or Symbol Width | 18 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols X-Ing, Includes X-Ing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 18 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R67 (451R67)
- LYLE Stop Do Not Enter Sign, 24" W, 24" H, English, Recycled Aluminum (T1-6233-HI_24x24)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- 3M Safety Glasses, Clear Antifog Coating (10078371620476)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Stencil, Caution Slippery When Wet, STL-108-14803 (STL-108-14803)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- C.H. HANSON Stencil Set, Letters, Plastic (10190)
- Rae Stencils