Shop All Stencils
Rae
Pavement Stencil, X-ing, 36 in
Mfr # STL-116-73627
Zoro # G6510077
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character X-Ing
- Character Height 36 in
- Character Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 46 in |
Overall Height | 48 in |
Overall Width | 52 in |
Message or Symbol Width | 46 in |
Overall Stencil Height | 48 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 52 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols X-Ing, Includes X-Ing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 46 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, New Oil Sign, Landscape (OS-NS-D-1218-L-14330)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- C.H. HANSON 1/16 Combination Letter & Number Set (21623)
- Rae Stencils