Shop All Stencils
Rae
Pavement Stencil, X-ing, 18 in
Mfr # STL-116-71827
Zoro # G6623066
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character X-Ing
- Character Height 18 in
- Character Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 40 in |
Overall Height | 24 in |
Overall Width | 46 in |
Message or Symbol Width | 40 in |
Message or Symbol Height | 18 in |
Overall Stencil Height | 24 in |
Overall Stencil Width | 46 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols X-Ing, Includes X-Ing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 40 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs) (48-22-8914B)
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (JMTAG2)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- NEWSTRIPE Stencil, 4", FIRE LANE, 1/8", (10001685)
- Rae Stencils