Shop All Stencils
Rae
Pavement Stencil, X-ing, 10 in
Mfr # STL-116-71027
Zoro # G6499385
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character X-Ing
- Character Height 10 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 10 in |
Character Width | 36 in |
Overall Height | 16 in |
Overall Width | 43 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Overall Stencil Width | 43 in |
Message or Symbol Width | 36 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols X-Ing, Includes X-Ing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 36 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Ribbed Nylon/Spandex (RWC2-05-XL)
- RAILHEAD GEAR Oil/Water Resistant Goat Skin Gloves, PR (RH-GS XL)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- GLOVE GUARD Glove Guard(R) Clip, Metal Detectable, Blank (1939MD)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- Rae Stencils