Shop All Stencils
Rae
Pavement Stencil, Visitors, STL-108-73634
Mfr # STL-108-73634
Zoro # G3768027
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Visitors
- Character Height 36 in
- Character Width 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 65 in |
Overall Height | 48 in |
Overall Width | 71 in |
Overall Stencil Width | 71 in |
Message or Symbol Width | 65 in |
Overall Stencil Height | 48 in |
Message or Symbol Height | 36 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Visitor, Includes Visitor, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 65 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Fives Squared Matte BLK w/ PRIZM Grey (OO9238-3254)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- TINGLEY Protective Waterproof Footwear, Men 7, PR (27211)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- NEWSTRIPE Stencil, 20" Number Kit 0-9, 1/16" (10001988)
- Rae Stencils