Shop All Stencils
Rae
Pavement Stencil, Visitors, STL-108-72434
Mfr # STL-108-72434
Zoro # G3767263
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Visitors
- Character Height 24 in
- Character Width 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 61 in |
Overall Height | 30 in |
Overall Width | 67 in |
Message or Symbol Width | 61 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 67 in |
Message or Symbol Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Visitor, Includes Visitor, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 61 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- NEWSTRIPE Stencil, 36" Federal Pedestrian, 1/8 (10001999)
- Rae Stencils