Shop All Stencils
Rae
Pavement Stencil, Visitors, STL-108-71834
Mfr # STL-108-71834
Zoro # G3767187
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Visitors
- Character Height 18 in
- Character Width 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 18 in |
Character Width | 61 in |
Overall Height | 24 in |
Overall Width | 66 in |
Overall Stencil Width | 66 in |
Overall Stencil Height | 24 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 61 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Visitor, Includes Visitor, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 61 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Mouthbit Respirator Bag, 100ci, Black (GB5184)
- CONDOR Inspection Gloves, White, Light, Men L, PK12 (48UR63)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- BRADY Label, GHS Corrosive, Vinyl, 16/Sheet (118840)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, 6 in, Alphabet Kit, 1/16 (STL-116-8065)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- Rae Stencils