Shop All Stencils
Rae
Pavement Stencil, Visitor, 4 in
Mfr # STL-116-70434
Zoro # G6635587
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Stencil Character Visitors
- Character Height 4 in
- Character Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 4 in |
Character Width | 15 in |
Overall Height | 10 in |
Overall Width | 21 in |
Message or Symbol Height | 4 in |
Message or Symbol Width | 15 in |
Overall Stencil Height | 10 in |
Overall Stencil Width | 21 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Visitor, Includes Visitor, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 15 in, Number of Pieces 1, Overall Stencil Height 10 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 10 in, Number Kit, 1/8 (STL-108-8100)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- NEWSTRIPE Stencil, 48", Federal YIELD, 1/8", (10000629)
- Rae Stencils