Shop All Stencils
Rae
Pavement Stencil, Visitor, 10 in
Mfr # STL-116-71034
Zoro # G6857015
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 10 in
- Character Width 75 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 10 in |
Character Width | 75 in |
Overall Height | 16 in |
Overall Width | 81 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Message or Symbol Width | 51 in |
Overall Stencil Width | 81 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Visitor, Includes Visitor, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 51 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge L, 12PK (B96699L)
- GVS-RPB RPB Safety GX4 CO 20ppm (08-461)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- RAE Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365W (STL-108-8365W)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, Reserved, 8 in (STL-116-70833)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- Rae Stencils