Shop All Stencils
Rae
Pavement Stencil, Stop, STL-108-74803
Mfr # STL-108-74803
Zoro # G3767981
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 48 in
- Character Width 66 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 66 in |
Overall Height | 60 in |
Overall Width | 72 in |
Message or Symbol Width | 66 in |
Message or Symbol Height | 48 in |
Overall Stencil Width | 72 in |
Overall Stencil Height | 60 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Stop, Includes Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 66 in, Number of Pieces 4, Overall Stencil Height 60 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Gear Kit, M, Black (89087)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-M)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (410KAS6BLU)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- NMC Individual Character Stencil 8" Number Set, PMC8-P (PMC8-P)
- Rae Stencils