Shop All Stencils
Rae
Pavement Stencil, Stop, STL-108-73603
Mfr # STL-108-73603
Zoro # G3767458
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 36 in
- Character Width 44 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 44 in |
Overall Height | 48 in |
Overall Width | 50 in |
Overall Stencil Height | 48 in |
Message or Symbol Width | 44 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 50 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Stop, Includes Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 44 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XXL (10616-002-XXL)
- MELLOW WALK Work Shoe, Sz 11, E Foot Width, Gray, PR (482072)
- HY-KO Number/Letter 2In Vnyl Blk (MM-7N)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- Rae Stencils