Shop All Stencils
Rae
Pavement Stencil, Stop, STL-108-16001
Mfr # STL-108-16001
Zoro # G3768648
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Stop
- Character Height 30 in
- Character Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 30 in |
Character Width | 30 in |
Overall Height | 66 in |
Overall Width | 66 in |
Overall Stencil Width | 66 in |
Message or Symbol Width | 60 in |
Message or Symbol Height | 60 in |
Overall Stencil Height | 66 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Stop, Includes Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 60 in, Message or Symbol Width 60 in, Number of Pieces 1, Overall Stencil Height 66 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Black Riding Coat, Large (40-20 BK L)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 130)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- BSC PREFERRED 1'' Letter/Number Brass Stencils (S-5882)
- Rae Stencils