Shop All Stencils
Rae
Pavement Stencil, Stop, 96 in
Mfr # STL-116-79603
Zoro # G6528076
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 96 in
- Character Width 88 in
- Overall Height 104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 96 in |
Character Width | 88 in |
Overall Height | 104 in |
Overall Width | 96 in |
Overall Stencil Height | 104 in |
Message or Symbol Height | 96 in |
Message or Symbol Width | 132 in |
Overall Stencil Width | 96 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Stop, Includes Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 132 in, MUTCD Compliant Yes, Number of Pieces 4, Overall Stencil Height 104 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, 2XL (RH-GSW-2X)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- PANDUIT Wire Marker Book, Vinyl Cloth, A, B, C (PCMB-5)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Stencil, Fork Lift Traffic Area, 30 in (STL-116-11202)
- RAE Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365W (STL-108-8365W)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- NEWSTRIPE Athletic Stencil, NCAA FB Kit, 1/8" (10001724)
- Rae Stencils