Shop All Stencils
Rae
Pavement Stencil, Stop, 24 in
Mfr # STL-116-72403
Zoro # G7259043
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Stop
- Character Height 24 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 42 in |
Overall Height | 30 in |
Overall Width | 49 in |
Overall Stencil Width | 49 in |
Message or Symbol Width | 42 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Stop, Includes Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-537)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6R-12HA (R7-6R-12HA)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (9370XL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- Rae Stencils