Shop All Stencils
Rae
Pavement Stencil, Staff, 18 in
Mfr # STL-116-71813
Zoro # G6450893
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Staff
- Character Height 18 in
- Character Width 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 51 in |
Overall Height | 24 in |
Overall Width | 58 in |
Overall Stencil Height | 24 in |
Overall Stencil Width | 58 in |
Message or Symbol Width | 51 in |
Message or Symbol Height | 18 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Staff, Includes Staff, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 51 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19287)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA102G/8)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10033 (10033)
- Rae Stencils