Shop All Stencils
Rae
Pavement Stencil, Staff, 10 in
Mfr # STL-116-71013
Zoro # G7057425
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Staff
- Character Height 10 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 42 in |
Overall Height | 16 in |
Overall Width | 49 in |
Overall Stencil Width | 49 in |
Message or Symbol Width | 42 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Staff, Includes Staff, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 (LPX6)
- RAE Pavement Stencil, 48 in, Number Kit, 1/16 (STL-116-8480)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- Rae Stencils