Shop All Stencils
Rae
Pavement Stencil, School, STL-108-71823
Mfr # STL-108-71823
Zoro # G3767080
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 18 in
- Character Width 64 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 64 in |
Overall Height | 24 in |
Overall Width | 70 in |
Overall Stencil Height | 24 in |
Message or Symbol Width | 64 in |
Message or Symbol Height | 18 in |
Overall Stencil Width | 70 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols School, Includes School, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 64 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Standard Hose (Bagged) (3046B)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, NY (EHNYU)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Stencil, Fork Lift Traffic Area, 30 in (STL-116-11202)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- NEWSTRIPE Stencil, 20", FIRE LANE, 1/8", (10000627)
- Rae Stencils