Shop All Stencils
Rae
Pavement Stencil, School, 96 in
Mfr # STL-116-79623
Zoro # G6541902
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Stencil Character School
- Character Height 96 in
- Character Width 136 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 96 in |
Character Width | 136 in |
Overall Height | 104 in |
Overall Width | 144 in |
Overall Stencil Height | 104 in |
Message or Symbol Width | 204 in |
Message or Symbol Height | 96 in |
Overall Stencil Width | 144 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols School, Includes School, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 204 in, MUTCD Compliant Yes, Number of Pieces 6, Overall Stencil Height 104 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Small (PW9230S)
- FIRST CONCEPT DOOR MAT COIR WELCME (FC-72024)
- 3M Battery Charger 521-01-43R01, Standard, (521-01-43R01)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- Rae Stencils