Shop All Stencils
Rae
Pavement Stencil, School, 18 in
Mfr # STL-116-71823
Zoro # G6971246
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character School
- Character Height 18 in
- Character Width 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 64 in |
Overall Height | 24 in |
Overall Width | 70 in |
Message or Symbol Height | 18 in |
Overall Stencil Height | 24 in |
Overall Stencil Width | 70 in |
Message or Symbol Width | 64 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols School, Includes School, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 64 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 18/25 in Thick (CM36S1)
- CAROLINA SHOE Work Boots, Mens, 11, EE, Lace Up, Oxford, PR (CA1520)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, White (T1-1389-EG_12x18)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- NMC Stop Symbol Plant Marking Stencil (PMS203)
- Rae Stencils