Shop All Stencils
Rae
Pavement Stencil, School, 10 in
Mfr # STL-116-71023
Zoro # G6655284
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character School
- Character Height 10 in
- Character Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 54 in |
Overall Height | 16 in |
Overall Width | 62 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Message or Symbol Width | 54 in |
Overall Stencil Width | 62 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols School, Includes School, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 54 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- MONTOUR LINE Caution Tape, Yellow CAUTION NO PARKING 1000ft., 3in., 2.0mil (CTP-CNP-YB-2M-3-1000)
- KONG USA Harness Stainless Steel Kl Screw Sleeve 80 Kn 15 Ce (5360800C3KK)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- NEWSTRIPE Stencil, 20", FIRE LANE, 1/8", (10000627)
- Rae Stencils