Shop All Stencils
Rae
Pavement Stencil, Resident, STL-108-74830
Mfr # STL-108-74830
Zoro # G3768471
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 48 in
- Character Width 129 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 129 in |
Overall Height | 60 in |
Overall Width | 135 in |
Message or Symbol Height | 48 in |
Overall Stencil Width | 135 in |
Message or Symbol Width | 129 in |
Overall Stencil Height | 60 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Resident, Includes Resident, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 129 in, Number of Pieces 1, Overall Stencil Height 60 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5112)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4007/UAK)
- RAE Pavement Stencil, 72 in, Handicap, 1/8 (STL-108-3072)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- NMC Individual Character Stencil 36" Number Set, PMC36-T (PMC36-T)
- Rae Stencils