Shop All Stencils
Rae
Pavement Stencil, Resident, STL-108-72430
Mfr # STL-108-72430
Zoro # G3767692
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Resident
- Character Height 24 in
- Character Width 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 24 in |
Character Width | 79 in |
Overall Height | 30 in |
Overall Width | 85 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 79 in |
Overall Stencil Width | 85 in |
Overall Stencil Height | 30 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Resident, Includes Resident, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 79 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11203)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- ZORO SELECT STENCIL NUMB<R KIT 2 In PLASTIC 138PCS (20Y524)
- Rae Stencils