Shop All Stencils
Rae
Pavement Stencil, Reserved, STL-108-72433
Mfr # STL-108-72433
Zoro # G3767351
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Reserved
- Character Height 24 in
- Character Width 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 86 in |
Overall Height | 30 in |
Overall Width | 93 in |
Overall Stencil Height | 30 in |
Message or Symbol Width | 86 in |
Overall Stencil Width | 92 in |
Message or Symbol Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Includes Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 86 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Brown Cork Hose Gasket (11073)
- SUPER ANCHOR SAFETY CRA-12W HDG 12" Sch 40 x 3.0"o.d. Riser (1032-W)
- MSA SAFETY MSA Advantage® Respirator Cartridges, Organic Vapor, GMA-P100, 2/Pk, 815362 (815362)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, M, Black, PR1 (CHNPI5-03-M)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365W (STL-108-8365W)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- Rae Stencils