Shop All Stencils
Rae
Pavement Stencil, Reserved, STL-108-70833
Mfr # STL-108-70833
Zoro # G3766091
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Reserved
- Character Height 8 in
- Character Width 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 8 in |
Character Width | 58 in |
Overall Height | 14 in |
Overall Width | 65 in |
Message or Symbol Width | 58 in |
Overall Stencil Width | 65 in |
Message or Symbol Height | 8 in |
Overall Stencil Height | 14 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Includes Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 8 in, Message or Symbol Width 58 in, Number of Pieces 1, Overall Stencil Height 14 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, Reserved, 8 in (STL-116-70833)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- Rae Stencils