Shop All Stencils
Rae
Pavement Stencil, Reserved, STL-108-70433
Mfr # STL-108-70433
Zoro # G3765568
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Reserved
- Character Height 4 in
- Character Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 4 in |
Character Width | 21 in |
Overall Height | 10 in |
Overall Width | 27 in |
Overall Stencil Width | 27 in |
Overall Stencil Height | 10 in |
Message or Symbol Height | 4 in |
Message or Symbol Width | 21 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Includes Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 21 in, Number of Pieces 1, Overall Stencil Height 10 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, One Side (SEWLSRWE)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (K708)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- NMC Individual Character Stencil 36" Number Set, PMC36-G (PMC36-G)
- Rae Stencils