Shop All Stencils
Rae
Pavement Stencil, Reserved, 4 in
Mfr # STL-116-70433
Zoro # G6991853
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Stencil Character Reserved
- Character Height 4 in
- Character Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 4 in |
Character Width | 21 in |
Overall Height | 10 in |
Overall Width | 27 in |
Message or Symbol Width | 21 in |
Message or Symbol Height | 4 in |
Overall Stencil Width | 27 in |
Overall Stencil Height | 10 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Includes Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 21 in, Number of Pieces 1, Overall Stencil Height 10 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Caution Tape, Yellow CAUTION NO PARKING 1000ft., 3in., 2.0mil (CTP-CNP-YB-2M-3-1000)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77040 -BLK 9)
- NEVS Day Change IV Tubing Label - Change Friday 7/8" x 3" Brown w/Black (NTUBE-F)
- NMC Red Tag 5S, Pk25 (RPT177)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F045 (1F045)
- Rae Stencils