Shop All Stencils
Rae
Pavement Stencil, Reserved, 12 in
Mfr # STL-116-71233
Zoro # G7045787
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Reserved
- Character Height 12 in
- Character Width 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 12 in |
Character Width | 86 in |
Overall Height | 18 in |
Overall Width | 93 in |
Message or Symbol Height | 12 in |
Overall Stencil Height | 18 in |
Message or Symbol Width | 86 in |
Overall Stencil Width | 93 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Includes Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 86 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- 3M Forehead Seal (M-354)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH3X002500)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 6 in, Alphabet Kit, 1/16 (STL-116-8065)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365W (STL-108-8365W)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- Rae Stencils