Shop All Stencils
Rae
Pavement Stencil, Private, STL-108-74829
Mfr # STL-108-74829
Zoro # G3768447
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 48 in
- Character Width 111 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 111 in |
Overall Height | 60 in |
Overall Width | 117 in |
Overall Stencil Height | 60 in |
Message or Symbol Height | 48 in |
Overall Stencil Width | 117 in |
Message or Symbol Width | 111 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Includes Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 111 in, Number of Pieces 1, Overall Stencil Height 60 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- TRACTEL Carrying/Storage Bag, for Harness 11x (XB1116)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/8 (STL-108-5050)
- NMC Individual Character Stencil 8" Number Set, PMC8-C (PMC8-C)
- Rae Stencils