Shop All Stencils
Rae
Pavement Stencil, Private, STL-108-73629
Mfr # STL-108-73629
Zoro # G3767869
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Private
- Character Height 36 in
- Character Width 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 67 in |
Overall Height | 48 in |
Overall Width | 72 in |
Overall Stencil Width | 70 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 30 in |
Message or Symbol Width | 64 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Includes Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 64 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 14" L, PK10 (9214OVT)
- SIGNMISSION Rent Me Yard Sign & Stake outdoor plastic coroplast window, C-1216 Rent Me (C-1216 Rent Me)
- KISHIGO S, Lime Class 2, Contrasting Mesh Vest (1056-S)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 RRC-H)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- PLAID 4 in. Card Stock Letters Stencil 48 pk (28874)
- Rae Stencils