Shop All Stencils
Rae
Pavement Stencil, Private, STL-108-71829
Mfr # STL-108-71829
Zoro # G3767117
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Private
- Character Height 18 in
- Character Width 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 63 in |
Overall Height | 24 in |
Overall Width | 68 in |
Overall Stencil Height | 24 in |
Overall Stencil Width | 68 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 62 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Includes Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 62 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Black, 30PK (OF-VS1AF-06)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD110AF)
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- C.H. HANSON C.H. Hanson Brass Stencils 5In High10035 (10035)
- Rae Stencils