Shop All Stencils
Rae
Pavement Stencil, Private, 48 in
Mfr # STL-116-74829
Zoro # G7091271
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Stencil Character Private
- Character Height 48 in
- Character Width 111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 111 in |
Overall Height | 60 in |
Overall Width | 117 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 117 in |
Message or Symbol Height | 48 in |
Message or Symbol Width | 111 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Includes Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 111 in, MUTCD Compliant No, Number of Pieces 7, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Red Palm Working Gloves, 10PK (RPG-10-X-S)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- STRANCO Hanging Aisle Sign, Legend 3 (HPS-FS1212-3)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Stencil, 0.125" Thick, Bicycles Character (STL-108-52433)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- Rae Stencils