Shop All Stencils
Rae
Pavement Stencil, Private, 24 in
Mfr # STL-116-72429
Zoro # G6895244
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 24 in
- Character Width 64 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 64 in |
Overall Height | 30 in |
Overall Width | 70 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 70 in |
Overall Stencil Height | 30 in |
Message or Symbol Width | 64 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Includes Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 64 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG28)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., M, PR (6304)
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- Rae Stencils