Shop All Stencils
Rae
Pavement Stencil, Private, 10 in
Mfr # STL-116-71029
Zoro # G7246531
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Private
- Character Height 10 in
- Character Width 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 53 in |
Overall Height | 16 in |
Overall Width | 59 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Message or Symbol Width | 53 in |
Overall Stencil Width | 59 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Private, Includes Private, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 53 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Replacement Insole, Men, 12 to 13, PR (37816)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (772M-08)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- Rae Stencils